Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric

  • Mfr # R229-4

  • Zoro # G1274264


product price: $2.65
/pk 2, $1.33/ea
Sold in multiples of 12 for $31.80

Key Features

Length
4"
Nap
1/2"
Cover Material
Woven Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R229-4
Zoro #
G1274264
UPC #
71497189615
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric

Description

Mini Rollers,4 In.,Woven,1/2 Nap,2,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.