4" Mini Paint Roller Cover, 3/4" Nap, Fabric
Mfr # R329-4
Zoro # G7689610
product price: $2.79
/pk 2, $1.40/eaKey Features
Length
4"
Nap
3/4"
Cover Material
Fabric
Surfaces
Semi-Rough
Paint Type
All Flat Paints, Stains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R329-4
Zoro #
G7689610
UPC #
071497192974
Country of Origin
China
Dimensions
Length
4"
Overall Length
4 in
Roller Length
4"
Nap Size
3/4 in
Core Diameter
1/4 in
Details
Item
Mini Paint Roller Cover
Nap
3/4"
Cover Material
Fabric
Surfaces
Semi-Rough
Paint Type
All Flat Paints, Stains
For Use With
All Flat Paint
Surface Texture
Semi-Rough
Surface Material
Brick, Drywall, Masonry, Metal, Wood
Cover Type
Mini
Compatible Roller Frame Style
Wire
Description
Minirollers and Trimmers, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Drywall, Masonry, Metal, Wood, Paint Type Flat Paints, Stains, Core Diameter 1/4 in, Cover Material High-Capacity Fabric, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.