
4" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # R240-4
Zoro # G3869595
product price: $2.69
/eaSold in multiples of 12 for $32.28
Key Features
Length
4"
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R240-4
Zoro #
G3869595
UPC #
071497160201
Country of Origin
United States
Dimensions
Length
4"
Roller Length
4"
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat or Satin Paints, Stains
Style
Roller
Features
Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Description
Super/fab 4inx 1/2in Knit Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.