4" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # R271-4
Zoro # G0466938
product price: $9.35
/pk 6, $1.56/eaKey Features
Length
4"
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R271-4
Zoro #
G0466938
UPC #
071497137296
Country of Origin
United States
Dimensions
Length
4"
Roller Length
4"
Overall Length
4 in
Core Diameter
1 1/2 in
Nap Size
1/2 in
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat and Eggshell Paints
Style
Roller
Features
Polypropylene Core Resists Water, Solvents, and Cracking
For Use With
4 in W, Any 1-1/2 in dia Cage Frame
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Cover Type
Mini
Surface Texture
Semi-Rough
Compatible Roller Frame Style
Cage
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With 4 in W, Any 1 1/2 in dia Cage Frame, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.