Zoro Homepage

4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric

  • Mfr # R271

  • Zoro # G3279275


product price: $12.99
/pk 6, $2.17/ea

Key Features

Length
4"
Nap
1/2" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R271
Zoro #
G3279275
UPC #
71497137296
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat and Eggshell Paints

Description

Constructed with a good-quality fabric, Wooster's roller cover is ideal for all flat paints. Extremely durable, the cover’s polypropylene core is resistant to water, solvents, and cracking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.