Zoro Homepage

4" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric

  • Mfr # R206

  • Zoro # G3278164


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Length
4"
Nap
3/16" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R206
Zoro #
G3278164
UPC #
71497120120
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
3/16" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints, Enamels, Varnishes

Description

Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.