Zoro Homepage

4" Paint Roller Cover, 3/4" Nap, Knit Fabric

  • Mfr # RR925-4

  • Zoro # G3868378


product price: $2.99
/ea
Sold in multiples of 12 for $35.88

Key Features

Length
4"
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR925-4
Zoro #
G3868378
UPC #
071497179784
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
Paint Type
Flat, Eggshell, Satin
Style
Roller
Features
Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking

Description

Super/fab Ftp 4inx3/4in Knit Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.