Zoro Homepage

4" Paint Roller Cover, 3/4" Nap Nap, Wool

  • Mfr # 0RR6330040

  • Zoro # G3279150


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Length
4"
Cover Material
Wool
Core Material
Phenolic
Paint Type
enamels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0RR6330040
Zoro #
G3279150
UPC #
71497139337
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
3/4" Nap
Cover Material
Wool
Core Material
Phenolic
Paint Type
enamels

Description

Finest-quality, 100%natural shearling for all paints, including latex, alkyds, enamels, urethanes. Single-piece, heart of the pelt construction, hand sewn with extra attention to quality. very dense and soft to roll out the fastest, most uniform finish. Thick professional phenolic core resists water and solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.