
4" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R239-4
Zoro # G3573109
product price: $4.45
/eaKey Features
Length
4"
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R239-4
Zoro #
G3573109
UPC #
071497137203
Country of Origin
United States
Dimensions
Length
4"
Roller Length
4"
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Flat or Satin Paints, Stains
Features
Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller
Description
Min=12 4 Inch Paint Roller Cover - 3/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.