
4" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # R205-4
Zoro # G0466770
product price: $3.75
/eaKey Features
Length
4"
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R205-4
Zoro #
G0466770
UPC #
071497623249
Country of Origin
United States
Dimensions
Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
3/8 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints, Enamels, Varnishes
For Use With
4 in W, Any 1-1/2 in dia Cage Frame
Style
Roller
Features
Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking
Cover Type
Mini
Surface Texture
Semi-Smooth
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Metal, Wood
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With 4 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.