Zoro Homepage

4" Paint Roller Cover, 3/8" Nap, Woven Fabric

  • Mfr # R576

  • Zoro # G4319254


product price: $1.89
/ea

Key Features

Length
4"
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R576
Zoro #
G4319254
UPC #
071497186164
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Core Dia.
3/4 in
Nap Size
3/8 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Metal, Wood
Surface Texture
Semi-Smooth
Cover Type
Mini

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Metal, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Woven Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.