6-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair

  • Mfr # RR304

  • Zoro # G3278889


product price: $5.54
/pk 2, $2.77/ea
Sold in multiples of 2 for $11.08

Key Features

Length
6-1/2"
Nap
1/4" Nap
Cover Material
Woven Mohair
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR304
Zoro #
G3278889
UPC #
71497144034
Country of Origin
United States

Dimensions

Length
6-1/2"
Roller Length
6-1/2"

Details

Item
Mini Paint Roller Cover
Nap
1/4" Nap
Cover Material
Woven Mohair
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints, Enamels, Urethanes, Epoxies, Floor Toppings Coatings

Description

White shed-resistant fabric combines natural mohair with non-matting polyester for a very smooth finish with enamels, varnishes, urethanes and epoxies. Open, 3/4" core makes cleaning easy and refills cost less. Use with any of the Jumbo-Koter cage frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.