6-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # RR309-6-1/2
Zoro # G2586425
product price: $6.89
/pk 2, $3.45/eaKey Features
Length
6-1/2"
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough to Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR309-6-1/2
Zoro #
G2586425
UPC #
071497149312
Country of Origin
United States
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
3/4 in
Nap Size
3/4 in
Details
Item
Mini Paint Roller Cover
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough to Rough
Paint Type
Oil Based, Water Based
Features
Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller
For Use With
Jumbo-Koter Cage Frames
Surface Texture
Rough, Semi-Rough
Compatible Roller Frame Style
Cage
Sheen Type
Low Sheen
Cover Type
Standard
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Rough, Semi-Rough, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Waterproofing, Core Diameter 3/4 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Sheen Type Low Sheen, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.