Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Knit Fabric

  • Mfr # RR300

  • Zoro # G3278590


product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30

Key Features

Length
6-1/2"
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR300
Zoro #
G3278590
UPC #
071497143938
Country of Origin
United States

Dimensions

Length
6-1/2"
Roller Length
6-1/2"

Details

Item
Mini Paint Roller Cover
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Oil Based, Water Based

Description

Offers exceptional capacity with all flat or satin paints, stains, and sealers. Golden yellow fabric, exclusively from Wooster, resists matting for complete coverage, smoother results. Open, 3/4" core makes cleaning easy and refills cost less. Use with any of the Jumbo-Koter cage frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.