
6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric
Mfr # RR302
Zoro # G3279835
product price: $7.69
/pk 2, $3.85/eaSold in multiples of 2 for $15.38
Key Features
Length
6-1/2"
Nap
3/8" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR302
Zoro #
G3279835
UPC #
71497143976
Country of Origin
United States
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Details
Item
Mini Paint Roller Cover
Nap
3/8" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Oil Based, Water Based
Description
Professional painters seeking awless applications have reached for Pro/Doo-Z roller covers for over 2 years. In a sea of reformulated coatings, these Wooster golden pinstripe rollers remain unchanged and are still a staple of paint store aisles. Dense, high-capacity Pro/Doo-Z fabric has interlocked bers to prevent shedding for smoother finishes. These woven covers provide excellent results with all paints from latex flats to high gloss epoxies and everything in between.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.