Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber

  • Mfr # RR314-6-1/2

  • Zoro # G0465477


product price: $6.15
/pk 2, $3.08/ea

Key Features

Length
6-1/2"
Nap
5/16"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR314-6-1/2
Zoro #
G0465477
UPC #
071497181688
Country of Origin
United States

Dimensions

Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Nap Size
5/16 in
Core Diameter
3/4 in

Details

Item
Mini Paint Roller Cover
Nap
5/16"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints and Enamels
Style
Roller
For Use With
All Jumbo-Koter Cage Frames
Features
Microfiber Delivers a Very Uniform, Even Finish, Open, 3/4 Core Makes Cleaning Easy And Refills Cost Less, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Surface Texture
Smooth
Surface Material
Drywall, Metal, Wood
Sheen Type
High Sheen
Cover Type
Standard
Compatible Roller Frame Style
Cage

Description

Mini Paint Rollers, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, 5/16 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 3/4 in, Cover Material Microfiber, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Sheen Type High Sheen, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.