Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric

  • Mfr # 00R2310060

  • Zoro # G3275687


product price: $3.15
/pk 2, $1.58/ea
Sold in multiples of 3 for $9.45

Key Features

Length
6"
Nap
1/2" Nap
Cover Material
Knit Fabric
Surfaces
Semi-Rough
Roller Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00R2310060
Zoro #
G3275687
UPC #
71497189660
Country of Origin
China

Dimensions

Length
6"
Roller Length
6"

Details

Item
Mini Paint Roller Cover
Nap
1/2" Nap
Cover Material
Knit Fabric
Surfaces
Semi-Rough

Description

Designed for narrow, small-surface jobs. Each fabric achieves a different application goal and is available in 4" or 6" width. Value priced, choose 2-packs or 10-packs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.