Zoro Homepage

6" Mini Paint Roller Cover, 3/4" Nap, Fabric

  • Mfr # R329-6

  • Zoro # G7690283


product price: $3.55
/pk 2, $1.78/ea

Key Features

Length
6"
Nap
3/4"
Cover Material
Fabric
Surfaces
Semi-Rough
Paint Type
All Flat Paints, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R329-6
Zoro #
G7690283
UPC #
071497192981
Country of Origin
China

Dimensions

Length
6"
Overall Length
6 in
Roller Length
6"
Nap Size
3/4 in
Core Diameter
1/4 in

Details

Item
Mini Paint Roller Cover
Nap
3/4"
Cover Material
Fabric
Surfaces
Semi-Rough
Paint Type
All Flat Paints, Stains
For Use With
All Flat Paint
Surface Material
Brick, Drywall, Masonry, Metal, Wood
Surface Texture
Semi-Rough
Compatible Roller Frame Style
Wire
Cover Type
Standard

Description

Minirollers and Trimmers, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Drywall, Masonry, Metal, Wood, Paint Type Flat Paints, Stains, Core Diameter 1/4 in, Cover Material High-Capacity Fabric, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.