Zoro Homepage

6" Mini Paint Roller Cover, 3/8" Nap Nap, Woven

  • Mfr # 00R2220060

  • Zoro # G3274978


product price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57

Key Features

Length
6"
Nap
3/8" Nap
Cover Material
Woven
Surfaces
Semi-Smooth
Roller Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R2220060
Zoro #
G3274978
UPC #
71497189585
Country of Origin
China

Dimensions

Length
6"
Roller Length
6"

Details

Item
Mini Paint Roller Cover
Nap
3/8" Nap
Cover Material
Woven
Surfaces
Semi-Smooth

Description

Designed for narrow, small-surface jobs. Each fabric achieves a different application goal and is available in 4" or 6" width. Value priced, choose 2-packs or 10-packs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.