Zoro Homepage

7" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric

  • Mfr # R204

  • Zoro # G3274460


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Length
7"
Nap
1/2" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R204
Zoro #
G3274460
UPC #
71497163615
Country of Origin
United States

Dimensions

Length
7"
Roller Length
7"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
enamels

Description

Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.