Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Paint Roller Cover, 1/8" Nap, Foam

  • Mfr # R730-7

  • Zoro # G3573346


product price: $2.46
/pk 2, $1.23/ea
Sold in multiples of 30 for $73.80

Key Features

Length
7"
Nap
1/8"
Cover Material
Foam
Core Material
Paper
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R730-7
Zoro #
G3573346
UPC #
71497643070
Country of Origin
Mexico

Dimensions

Length
7"
Roller Length
7"

Details

Item
Paint Roller Cover
Nap
1/8"
Cover Material
Foam
Core Material
Paper
Surfaces
Smooth
Paint Type
Oil-Based Paints, Enamels, Varnishes
Features
Strong Paper Core
Style
Roller

Description

Foam Twin Pack, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.