Zoro Homepage

7" Paint Roller Cover, 3/16" Nap, Woven Fabric

  • Mfr # R273-7

  • Zoro # G3869437


product price: $1.75
/ea
Sold in multiples of 144 for $252.00

Key Features

Length
7"
Nap
3/16"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R273-7
Zoro #
G3869437
UPC #
071497685575
Country of Origin
United States

Dimensions

Length
7"
Roller Length
7"

Details

Item
Paint Roller Cover
Nap
3/16"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints, Including Semi-Gloss or Gloss Finishes and Enamels
Features
Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller

Description

Painters Choice 7inx3/16in Woven Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.