Zoro Homepage

7" Paint Roller Cover, 3/8" Nap, Knit Fabric

  • Mfr # R239-7

  • Zoro # G0466746


product price: $6.49
/ea

Key Features

Length
7"
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R239-7
Zoro #
G0466746
UPC #
071497660176
Country of Origin
United States

Dimensions

Length
7"
Roller Length
7"
Overall Length
7 in
Nap Size
3/8 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Flat or Satin Paints, Stains
For Use With
7 in W, Any 1-1/2 in dia Cage Frame
Style
Roller
Features
Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Sheen Type
Low Sheen
Surface Texture
Semi-Smooth
Cover Type
Standard
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With 7 in W, Any 1 1/2 in dia Cage Frame, Sheen Type Low Sheen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.