Zoro Homepage

9" Floor Coating Roller, Plastic Looped

  • Mfr # R233

  • Zoro # G3276737


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Length
9"
Cover Material
Plastic Looped
Core Material
Polypropylene
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R233
Zoro #
G3276737
UPC #
71497619396
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Floor Coating Roller
Cover Material
Plastic Looped
Core Material
Polypropylene

Description

Durable, tan, plastic looped material applies paint and creates decorative effects in one step. Use with all texture paints; also for applying coarse aggregate epoxy coatings. Polypropylene core resists water, solvents, and cracking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.