Zoro Homepage

9 in Paint Roller Cover, 3/8" Nap, Fabric

  • Mfr # R337-9

  • Zoro # G3883158


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Length
9 in
Nap
3/8"
Cover Material
Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R337-9
Zoro #
G3883158
UPC #
71497607393
Country of Origin
United States

Dimensions

Length
9 in
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Flat and Eggshell Paints

Description

Painter's Choice from Wooster offers good-quality rollers and brushes at great value. Especially suited for DIY and maintenance jobs, these brushes and rollers are available in individual packages, multipacks, kits and even minirollers for added convenience.


  • • For all flat and eggshell paints
  • • Durable, long lasting
  • • Made in high quality material
  • • Easy to use and clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.