Zoro Homepage

9 in Paint Roller Cover, 3/8" Nap, Woven Fabric

  • Mfr # R205-9

  • Zoro # G3880096


product price: $4.19
/ea
Sold in multiples of 12 for $50.28

Key Features

Length
9 in
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R205-9
Zoro #
G3880096
UPC #
71497606297
Country of Origin
United States

Dimensions

Length
9 in
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All Paints, Enamels, Varnishes

Description

Super Doo-Z rollers are a value choice for professionals and a great choice for DIY painters looking to create quality finishes. Shed-resistant white fabric for a virtually lint-free finish.


  • Dense fibers reduce dripping and spatter
  • Polypropylene core resists water, solvents and cracking
  • Easy to clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.