Zoro Homepage

9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool/Polyester

  • Mfr # R298-9

  • Zoro # G0466816


product price: $9.19
/ea

Key Features

Length
9"
Nap
1-1/4"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Extra Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R298-9
Zoro #
G0466816
UPC #
071497661098
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
1 1/4 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
1-1/4"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing
Features
Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
For Use With
9 in W, Any 1-1/2 in dia Cage Frame
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Sheen Type
Satin, Semi-Gloss
Cover Type
Standard
Surface Texture
Extra-Rough

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Extra-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1 1/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame, Sheen Type Satin, Semi-Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.