Zoro Homepage

9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric

  • Mfr # RR926

  • Zoro # G3279774


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Length
9"
Nap
1-1/4" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Extra Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR926
Zoro #
G3279774
UPC #
71497177254
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1-1/4" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
Flat, Eggshell, Satin

Description

Super/Fab FTP is a non-matting, shed-resistant, and fast performance cover. New HydroFlow technology enables the cover to release paint smoothly and consitently. It makes painting easier because ther'es no need to go back and rework an area to get the perfect coverage. The soft knit fabric construction offers superior capacity and retains bounce-back for reuse. 1/2-inch nap for light texture surfaces Semi-smooth walls & ceilings, lightly textured drywall or wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.