9" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # R569-9
Zoro # G7724288
product price: $9.99
/pk 3, $3.33/eaKey Features
Length
9"
Nap
1/2"
Cover Material
Knit Fabric
Surfaces
Semi-Smooth
Paint Type
All Flat Paints, Eggshell, Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R569-9
Zoro #
G7724288
UPC #
071497193339
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
1/2 in
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Knit Fabric
Surfaces
Semi-Smooth
Paint Type
All Flat Paints, Eggshell, Satin
For Use With
All Paints
Cover Type
Standard
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Surface Texture
Semi-Rough
Description
Roller, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.