Zoro Homepage

9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric

  • Mfr # R240

  • Zoro # G3278688


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Length
9"
Nap
1/2" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R240
Zoro #
G3278688
UPC #
71497632494
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat or Satin Paints, Stains

Description

Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.