Zoro Homepage

9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric

  • Mfr # R363

  • Zoro # G3279817


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Length
9"
Cover Material
Knit Fabric
Core Material
Polypropylene
Paint Type
All Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R363
Zoro #
G3279817
UPC #
71497172204
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Paint Type
All Paints

Description

Excellent pickup and release for high product. Made in America quality. Use with all paint (flat, eggshell, satin). Green double-thick polypropylene core resists solvents and crack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.