Zoro Homepage

9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester

  • Mfr # 00R7510090

  • Zoro # G3279327


product price: $30.49
/pk 6, $5.08/ea

Key Features

Length
9"
Nap
1/2" Nap
Cover Material
Knit Lambswool/Polyester
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R7510090
Zoro #
G3279327
UPC #
71497151810
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Knit Lambswool/Polyester

Description

A blend of 50 percent polyester and 50 percent lambs wool offers top performance with all flat and satin paints. Wool provides maximum capacity and a smooth finish, Polyester helps fabric to resist matting. For best results, use with all flat or satin paints, stains, and waterproofing. Best when painting textured plaster or stucco, paneling, decks, and concrete block. This is a 6pk of covers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.