Zoro Homepage

9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester

  • Mfr # R295

  • Zoro # G3278819


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Length
9"
Nap
1/2" Nap
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R295
Zoro #
G3278819
UPC #
71497660794
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing

Description

Shed-resistant, cream-colored, knit fabric blend of 50% lambswool and 50% polyester for 100% performance in all flat, satin or semi-gloss paints, stains, waterproofing. Wool provides maximum paint capacity and a smooth finish; polyester resists matting. Green double-thick polypropylene core resists water, solvents, and cracking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.