Zoro Homepage

9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric

  • Mfr # RR669

  • Zoro # G3278399


product price: $15.25
/pk 3, $5.08/ea

Key Features

Length
9"
Nap
1/2" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR669
Zoro #
G3278399
UPC #
71497179852
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough

Description

No shed, non-matting, and better paint flow, Pro/Doo-Z FTP has everything you want in a roller for flawless results. HydroFlow technology enables the cover to release paint smoothly and consistently. The dense, proprietary fiber construction retains bounce-back and offers superior finish quality with all paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.