Zoro Homepage

9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric

  • Mfr # RR724

  • Zoro # G3274549


product price: $13.39
/pk 3, $4.46/ea

Key Features

Length
9"
Nap
1/2" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR724
Zoro #
G3274549
UPC #
71497165886
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough

Description

Professional painters seeking awless applications have reached for Pro/Doo-Z roller covers for over 2 years. In a sea of reformulated coatings, these Wooster golden pinstripe rollers remain unchanged and are still a staple of paint store aisles. Dense, high-capacity Pro/Doo-Z fabric has interlocked bers to prevent shedding for smoother nishes. These woven covers provide excellent results with all paints from latex arts to high gloss epoxies and everything in between.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.