Zoro Homepage

9" Paint Roller Cover, 1/4" Nap, Fabric

  • Mfr # R232-9

  • Zoro # G2611944


product price: $5.15
/ea

Key Features

Length
9"
Nap
1/4"
Cover Material
Fabric
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R232-9
Zoro #
G2611944
UPC #
071497154422
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
1/4 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Fabric
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
Oil Based, Water Based
For Use With
BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Features
Great Pickup, Release and Flow for Fast Results, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking
Style
Roller
Compatible Roller Frame Style
Cage
Cover Type
Standard
Surface Material
Adsevise, Concrete, epoxies, floors
Surface Texture
Smooth

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Adsevise, Concrete, epoxies, floors, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Shed-Resistant Fabric, Core Material Polypropylene, For Use With BR549-11, R017-9, R030-9, R402-11, R404-11, R405-13, R501-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.