Zoro Homepage

9" Paint Roller Cover, 1/8" Nap, Foam

  • Mfr # R730-9

  • Zoro # G0465599


product price: $5.29
/pk 2, $2.65/ea

Key Features

Length
9"
Nap
1/8"
Cover Material
Foam
Core Material
Paper
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R730-9
Zoro #
G0465599
UPC #
071497643094
Country of Origin
Mexico

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
0 in

Details

Item
Paint Roller Cover
Nap
1/8"
Cover Material
Foam
Core Material
Paper
Surfaces
Smooth
Paint Type
Enamels, Oil-Based Paints, Varnishes
Features
Strong Paper Core
Style
Roller
Surface Texture
Smooth
Compatible Roller Frame Style
Cage
Surface Material
Drywall, Metal, Wood
Cover Type
Standard

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 0 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type Enamels, Oil Based Paints, Varnishes, Core Diameter 1 1/2 in, Cover Material Foam, Core Material Paper, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.