9" Paint Roller Cover, 3/16" Nap, Foam
Mfr # R265-9
Zoro # G0466877
product price: $3.65
/eaKey Features
Length
9"
Nap
3/16"
Cover Material
Foam
Core Material
Phenolic
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R265-9
Zoro #
G0466877
UPC #
071497661890
Country of Origin
Mexico
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
0 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/16"
Cover Material
Foam
Core Material
Phenolic
Surfaces
Smooth
Paint Type
All Paints, Enamels, Varnishes
Features
Professional Phenolic Core Resists Water and Solvents
For Use With
9 in W, Any 1-1/2 in dia Cage Frame
Style
Roller
Surface Texture
Smooth
Cover Type
Standard
Surface Material
Drywall, Metal, Wood
Compatible Roller Frame Style
Cage
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 0 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Foam, Core Material Phenolic, For Use With 9 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.