9" Paint Roller Cover, 3/16" Nap Nap, Knit Fabric

  • Mfr # 00R2730090

  • Zoro # G3280158


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Length
9"
Nap
3/16" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R2730090
Zoro #
G3280158
UPC #
71497613097
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/16" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Smooth

Description

Painter's Choice rollers from Wooster offer good-quality at a great value. For good coverage on walls and ceilings, this knit fabric works with all flat paints. Especially suited for DIY and maintenance jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.