
9" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # R575-9
Zoro # G4348872
product price: $3.49
/eaKey Features
Length
9"
Nap
3/16"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R575-9
Zoro #
G4348872
UPC #
071497172846
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Size
9"
Nap Size
3/16 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/16"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
Oil Based, Water Based
For Use With
BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Material
White Woven
Surface Material
Brick, Concrete, Drywall, Masonry, Metal, Wood
Cover Type
Standard
Compatible Roller Frame Style
Cage
Surface Texture
Smooth
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/16 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Metal, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With BR549-11, R017-9, R030-9, R402-11, R404-11, R405-13, R501-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.