9" Paint Roller Cover, 3/4" Nap, Fabric
Mfr # R261-9
Zoro # G3869489
product price: $1.75
/eaSold in multiples of 100 for $175.00
Key Features
Length
9"
Nap
3/4"
Cover Material
Fabric
Core Material
Polypropylene
Surfaces
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R261-9
Zoro #
G3869489
UPC #
071497142580
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
3/4"
Cover Material
Fabric
Core Material
Polypropylene
Surfaces
Rough
Paint Type
Flat Latex Paints
Features
Polypropylene Core Resists Water, Solvents, and Cracking
Style
Roller
Description
Economy 9inx3/4in BulkPK Knit Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.