9" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # R281-9
Zoro # G0465617
product price: $5.55
/eaKey Features
Length
9"
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R281-9
Zoro #
G0465617
UPC #
071497100832
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
3/4 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
Paint Type
All Flat, Eggshell or Satin Paints, Stains, Waterproofing
Style
Roller
Features
Strong Paper Core
Sheen Type
Low Sheen
Surface Texture
Rough
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Cover Type
Standard
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, Sheen Type Low Sheen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.