Zoro Homepage

9" Paint Roller Cover, 3/4" Nap, Knit Fabric

  • Mfr # R339

  • Zoro # G4327268


product price: $2.89
/ea

Key Features

Length
9"
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R339
Zoro #
G4327268
UPC #
071497612991
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Core Dia.
3/4 in
Overall Length
9 in
Nap Size
3/4 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
Paint Type
All Flat and Eggshell Paints
Compatible Roller Frame Style
Cage
Cover Type
Standard
Surface Texture
Rough
Surface Material
Brick, Concrete, Drywall, Masonry, Wood

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.