
9" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # RR925-9
Zoro # G3868350
product price: $6.13
/eaSold in multiples of 12 for $73.56
Key Features
Length
9"
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR925-9
Zoro #
G3868350
UPC #
071497177247
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
3/4"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Rough
Paint Type
Flat, Eggshell, Satin
Style
Roller
Features
Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking
Description
Super/fab Ftp 9inx3/4in Knit Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.