9" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester
Mfr # R296-9
Zoro # G0466831
product price: $6.39
/eaKey Features
Length
9"
Nap
3/4"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough to Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R296-9
Zoro #
G0466831
UPC #
071497660893
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
3/4 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/4"
Cover Material
Knit Lambswool/Polyester
Core Material
Polypropylene
Surfaces
Semi-Rough to Rough
Paint Type
All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing
For Use With
9 in W, Any 1-1/2 in dia Cage Frame
Features
Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking
Cover Type
Standard
Surface Texture
Rough
Compatible Roller Frame Style
Cage
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Sheen Type
Satin, Semi-Gloss
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame, Sheen Type Satin, Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.