Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Paint Roller Cover, 3/4" Nap Nap

  • Mfr # 0RR9290090

  • Zoro # G3275547


product price: $16.12
/ea

Key Features

Length
9"
Nap
3/4" Nap
Core Material
Polypropylene
Surfaces
Rough
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0RR9290090
Zoro #
G3275547
UPC #
71497179876
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/4" Nap
Core Material
Polypropylene
Surfaces
Rough

Description

Shed-resistant and high-capacity for today’s paints: flat, eggshell, satin. HydroFlow technology provides controlled release, prevents sagging. Exclusive lager-colored fabric for fastest coverage, non-matting for longer life. Green double-thick polypropylene core resists water, solvents, and cracking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.