
9" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # R203-9
Zoro # G3573188
product price: $5.79
/eaSold in multiples of 12 for $69.48
Key Features
Length
9"
Nap
3/4"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R203-9
Zoro #
G3573188
UPC #
71497120922
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
3/4"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Rough
Paint Type
All Paints, Enamels, Varnishes
Style
Roller
Features
Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking
Description
Wooster Prodoo 9 Roll Cvr 3/4 Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.