
9" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R562-9
Zoro # G2096775
product price: $3.15
/eaKey Features
Length
9"
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R562-9
Zoro #
G2096775
UPC #
071497172174
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/8 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints
Features
First Choice for Value and Performance in A Production Cover, Excellent Paint Pickup and Release, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking
Style
Roller
Surface Texture
Semi-Smooth
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Compatible Roller Frame Style
Cage
Cover Type
Standard
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.