Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Knit Fabric

  • Mfr # RR726-9

  • Zoro # G3868509


product price: $6.45
/ea
Sold in multiples of 12 for $77.40

Key Features

Length
9"
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR726-9
Zoro #
G3868509
UPC #
071497134035
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Flat or Eggshell Paints, Stains, Waterproofing (Latex, Acrylic and Oil)
Features
High-Capacity Yellow Fabric for Fast No Skip Coverage; Dense Fibers Resist Matting for Smooth Results, Polypropylene Core Resists Water, Solvents, And Cracking
Style
Roller

Description

Golden Flo 9inx3/8in 3PK Knit Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.