Zoro Homepage

9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric

  • Mfr # RR726

  • Zoro # G3278706


product price: $6.99
/pk 3, $2.33/ea

Key Features

Length
9"
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR726
Zoro #
G3278706
UPC #
71497134035
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth

Description

Golden Flo, 3 Pack, 9", 3/8" Nap, Yellow, Knitted Roller Cover, Yellow Polyester Fabric With Excellent Fiber Density Delivers Full Paint Capacity, Fabric Resists Matting & Reduces Spattering, Beveled Ends Provide Smooth, Neater Finish, Quickly Applies All Flat Paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.